0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7762_36_0
Zoro # G506629290
product price: $18.19
/eaKey Features
Wall Thickness
0.065 in
Standards
ASTM A513
Machinability
Not Available
Wall Thickness Tolerance
+/-0.002 in
Overall Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7762_36_0
Zoro #
G506629290
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Overall Length
36 in
Inside Diameter
0.5 in
Outside Diameter Tolerance
+0.005 in
Outside Diameter
5/8 in
Description
Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.