Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Flattened

  • Mfr # 22498_12_12

  • Zoro # G306626178


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.078 in
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22498_12_12
Zoro #
G306626178
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.078 in
Strand Thickness
0.078 in
Trade Size
3/4 in-#13
Opening Size
0.688 in x 1.781 in
Strand Width
0.106 in
Short Way Diamond Size
0.923 in
Diamond Size
0.923 in x 2.1 in
Hole Diameter
0.75 in
Overall Length
12 in
Overall Width
12 in
Long Way Diamond Size
2.1 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Open Area
74 %
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Long Way of Opening
1.781 in
Short Way of Opening
0.688 in
Fabrication
Hot Rolled
Appearance
Metallic
Brinell Hardness
140
Material Grade
A36
Diamond Pattern
Flattened
Tolerance Rating
Standard
Rockwell Hardness
B84
Machinability
72 %
Shape
Square
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Weight Per Area
0.75 lb/sq ft
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.106 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.781 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.