Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Standard

  • Mfr # 22557_12_36

  • Zoro # G606626021


product price: $14.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.096 in
Standards
ASTM A36
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22557_12_36
Zoro #
G606626021
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.096 in
Overall Thickness
0.205 in
Strand Thickness
0.09 in
Opening Size
0.75 in x 1.688 in
Trade Size
3/4 in-#13
Hole Diameter
0.75 in
Overall Width
12 in
Short Way Diamond Size
0.923 in
Long Way Diamond Size
2 in
Overall Length
36 in
Diamond Size
0.923 in x 2 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Yield Strength
48,000 psi
Open Area
76 %
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Material Grade
A36
Diamond Pattern
Raised
Appearance
Metallic
Long Way of Opening
1.688 in
Mechanical Finish
Mill
Weight Per Area
2.46 lb/sq ft
Tolerance Rating
Standard
Rockwell Hardness
B84
Short Way of Opening
0.75 in
Fabrication
Hot Rolled
Brinell Hardness
140
Machinability
72 %
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.205 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.