Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22499_12_24

  • Zoro # G706626051


product price: $14.19
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.165 in
Standards
ASTM A36
Strand Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22499_12_24
Zoro #
G706626051
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.165 in
Strand Thickness
0.12 in
Overall Thickness
0.12 in
Opening Size
0.563 in x 1.688 in
Trade Size
3/4 in-#9
Diamond Size
0.923 in x 2.1 in
Overall Width
12 in
Short Way Diamond Size
0.923 in
Long Way Diamond Size
2.1 in
Hole Diameter
0.75 in
Overall Length
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Open Area
63 %
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Appearance
Metallic
Long Way of Opening
1.688 in
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Weight Per Area
3.44 lb/sq ft
Short Way of Opening
0.563 in
Shape
Rectangular
Tolerance Rating
Standard
Material Grade
A36
Mechanical Finish
Mill
Machinability
72 %
System of Measurement
Inch
Diamond Pattern
Flattened
Brinell Hardness
140
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.12 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.