Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Standard

  • Mfr # 22558_24_24

  • Zoro # G206626162


product price: $29.79
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Thickness
0.134 in
Standards
ASTM A36
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_24_24
Zoro #
G206626162
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.134 in
Trade Size
3/4 in-#9
Strand Width
0.15 in
Overall Thickness
0.312 in
Opening Size
0.688 in x 1.562 in
Short Way Diamond Size
0.923 in
Diamond Size
0.923 in x 2 in
Hole Diameter
0.75 in
Overall Width
24 in
Long Way Diamond Size
2 in
Overall Length
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Open Area
68 %
Item
Carbon Steel Expanded Sheet
Shape
Square
Rockwell Hardness
B84
Tolerance Rating
Standard
Brinell Hardness
140
Short Way of Opening
0.688 in
Long Way of Opening
1.562 in
System of Measurement
Inch
Mechanical Finish
Mill
Weight Per Area
7.2 lb/sq ft
Machinability
72 %
Fabrication
Hot Rolled
Diamond Pattern
Raised
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.312 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.