Zoro Homepage

1-1/2" Bevel Seat T304 SS Threaded Short Ferrule

  • Mfr # 15TR1.5

  • Zoro # G4343071


product price: $7.19
/ea

Key Features

Specific Fitting Shape
Short Threaded Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
11/16 in
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15TR1.5
Zoro #
G4343071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 1/2 in
Overall Length
11/16 in
Wall Thickness
0.065 in
Fitting Side A Inside Diameter
1 3/8 in
Compatible Tube Outer Diameter
1 1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side 2 Outside Diameter
1 1/2 in
Fitting Side 1 Outside Diameter
1 1/2 in
Fitting Side 1 Inside Diameter
1 3/8 in

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 11/16 in, Specific Fitting Shape Short Threaded Welding Ferrule, Compatible Fitting Connection Type Cap, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.