Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40

  • Mfr # 4381020440

  • Zoro # G3303465


product price: $13.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381020440
Zoro #
G3303465
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Overall Length
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Maximum Operating Pressure
Refer to Specification
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Fitting Side A Type
Butt Weld
For Pipe Schedule
40
Material Grade
316L
Schedule
40

Description

45 Degrees Long Radius Elbow, Stainless Steel, 316L, For Pipe Schedule 40, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.