1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # V2WC1.5
Zoro # G4358313
product price: $11.75
/eaKey Features
Specific Fitting Shape
90 Degrees Short Tangent Elbow
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2WC1.5
Zoro #
G4358313
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1 1/2 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Center-to-End 1 Length
2 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Description
Sanitary Fitting Elbow, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.