Zoro Homepage

1-1/2" Clamp x FNPT T304 SS Female Adapter

  • Mfr # EG221.5

  • Zoro # G3931593


product price: $36.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
2 9/16 in
Fitting Connection Type
Clamp x FNPT
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG221.5
Zoro #
G3931593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 1/2 in
Overall Length
2 9/16 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Fitting Connection Type
Clamp x FNPT
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Clamp x FNPT
Basic Pipe Fitting Shape
Adapter
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Fitting Side A Connection Type
Clamp
Fitting Shape
Straight
Fitting Side B Connection Type
FNPT
Application
Animal Food, Dairy, Personal Care
Material Grade
304
Interior Finish
32 RA
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Connector Type
Adapter
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
FNPT
For Media Type
Beverages, Food

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 9/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.