Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Dia, Zinc, Zinc, Slip-Nut

  • Mfr # 1PNW5

  • Zoro # G3201222


product price: $14.59
/pk 10, $1.46/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Zinc
Color - Drains
Silver
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNW5
Zoro #
G3201222
UPC #
190735408612
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Thread Size
1 1/2"-11.5
Fits Pipe Size
1 1/2 in

Details

Item
Slip-Nut
Material of Construction - Drains
Zinc
Color - Drains
Silver
Connection - Drains
Slip
Material of Construction
Zinc
Color/Finish
Zinc
Type
Kitchen
Connection
Slip Joint
For Use With
For Standard Slip Joint Drain Tube
Includes
(10) 1 1/2 in Nut
Color
Silver
Finish
Chrome Plated
Connection Type
Slip
Material
Zinc
Product Type
Nut

Description

Nut, Product Type Nut, Fits Pipe Size 1 1/2 in, Gauge Not Applicable, Finish Chrome-Plated, Connection Type Slip, Includes (10) 1 1/2 in Nut, Color Silver, Standards Not Applicable, Material Zinc, Thread Size 1 1/2 In.-11.5, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.