Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" E Line T304 SS Male Ferrule

  • Mfr # E14WI1.5

  • Zoro # G4160143


product price: $8.89
/ea

Key Features

Specific Fitting Shape
Male Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
1 1/2 in
Overall Length
3/4 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14WI1.5
Zoro #
G4160143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 1/2 in
Overall Length
3/4 in
Wall Thickness
0.065 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Compatible Tube Outer Diameter
1 1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side 2 Outside Diameter
1 1/2 in
Fitting Side 1 Outside Diameter
1 1/2 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Male Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
E Line
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
E Line
Fitting Shape
Short Welding Ferrule
Interior Finish
32 RA
Material Grade
304
Compatible Fitting Connection Type
E Line
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 3/4 in, Specific Fitting Shape Male Ferrule, Compatible Fitting Connection Type E Line, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.