Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT 304/304L SS Tee

  • Mfr # 3000300212

  • Zoro # G7910533


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000300212
Zoro #
G7910533
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Tee
Standards
ASTM A182/ASME SA182, ASME B16.11, ANSI B1.20.1
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side C Gender
Female
Material Grade
304/304L
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Class
Class 3000
Fitting Side A Type
NPT
Finish/Coating
Electro Polished
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side C Pipe Threading
11 1/2
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2

Description

The ZORO SELECT - 3000300212 is a stainless steel tee pipe fitting designed for joining three pipe runs to facilitate the split or combination of fluid or gas flow with a 90° branch. Constructed from 304/304L stainless steel, it features electro polished finish and female National Pipe Thread (NPT) connections on all three ends. This fitting is rated for use with natural gas, non-potable water, and oil, within the specified pressure and temperature ranges.

Key Features:

  • Tee-shaped fitting compatible with three 1-1/2 inch nominal pipe size (NPS) connections.
  • Female NPT threaded connections on Side A, Side B, and Side C with 11 1/2 pipe threading.
  • Material: 304/304L stainless steel with electro polished surface finish.
  • Pressure class: Class 3000, with a maximum operating pressure of 2,570 psi at 100°F according to standards.
  • Color: Silver.
  • Intended for use with natural gas, non-potable water, and oil, within the specified pressure and temperature ranges.
  • Conforms to ASTM A182/ASME SA182, ASME B16.11, and ANSI B1.20.1 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.