1-1/2" FNPT 304/304L SS Threaded Outlet
Mfr # 300280350212
Zoro # G8227581
product price: $58.39
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300280350212
Zoro #
G8227581
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 1/2 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.