Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT 304/304L SS Threaded Outlet

  • Mfr # 300810350212

  • Zoro # G8014063


product price: $58.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300810350212
Zoro #
G8014063
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 7/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 1/2 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Specific Pipe Fitting Shape
Outlet
Standards
ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
304/304L
Fitting Side A Pipe Threading
11 1/2

Description

The ZORO SELECT - 300810350212 is a stainless steel threaded outlet pipe fitting designed with female NPT connections on both ends, each sized at 1-1/2 inches nominal pipe size. Made from 304/304L stainless steel and classified as Class 3000, this fitting is suitable for use with natural gas, non-potable water, and oil, within applicable safety standards and regulations. Its threaded outlet allows for branch connections to pipes, valves, gauges, instruments, or plugs, requiring appropriate sealing methods for installation.

Key Features:

  • Material: 304/304L stainless steel, providing corrosion resistance and durability.
  • Connection type: Female NPT threads on both ends, sized 1-1/2 inches nominal pipe size.
  • Rated for a maximum operating pressure of 2,570 psi at 100°F and a maximum pressure of 3,000 psi at 100°F, within specified operational conditions.
  • Classified as Class 3000 according to industry standards.
  • Overall length of 1-7/16 inches for compact installation.
  • Color: Silver finish typical of stainless steel.
  • Manufactured to standards including ASTM A182/ASME SA182 MSS SP-97, ASME B31.1, ASME B16.11, and ASME B16.9.
  • Does not include sealant or sealing components; installation should follow appropriate sealing procedures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.