Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT 316 SS Half Coupling

  • Mfr # 60HC111N112

  • Zoro # G0815884


product price: $10.25
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60HC111N112
Zoro #
G0815884
UPC #
190735910344
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
27 mm

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Class
Class 150
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Color
Silver
Material Grade
316

Description

Half Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, 1 1/2 in, Female, NPT, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.