Zoro Homepage

1-1/2" FNPT 316/316L SS 90 Degree Elbow

  • Mfr # 3000300118

  • Zoro # G8355042


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000300118
Zoro #
G8355042
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Description

90 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1 1/2 in, Female, NPT, 3 in, 11 1/2, 1 1/2 in, Female, NPT, 3 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.