Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT SS Cross

  • Mfr # 4307001020

  • Zoro # G3410391


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001020
Zoro #
G3410391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-31/32"
Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
4 3/4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Crosses
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Max. Steam Pressure
1965 psi@350 Degrees F
Specific Pipe Fitting Shape
Cross
Fitting Side D Type
NPT
Class
Class 3000
For Pipe Schedule
160
Material Grade
304
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female

Description

The ZORO SELECT - 4307001020 is a stainless steel cross pipe fitting designed to connect or split flow among four pipe runs arranged at 90° in one plane. Constructed from 304 stainless steel with female NPT connections, it features female National Pipe Tapered Threaded (NPT) connections on all four ends, each with a nominal pipe size of 1 1/2 inches. This fitting is rated for operation within the specified pressure ranges as per industry standards. Its dimensions include an overall length of 4 3/4 inches and an outside diameter of 2-31/32 inches.

Key Features:

  • Four female threaded NPT connections with 1 1/2-inch nominal pipe size on all sides (A, B, C, D)
  • Material grade: 304 stainless steel
  • The product conforms to industry-standard pressure ratings for Class 3000 fittings
  • Overall length: 4 3/4 inches
  • Outside diameter at connection points: 2-31/32 inches
  • Threads conform to ASME B1.20.1 NPT standard; Materials conform to ASTM A182; Dimensions conform to ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.