Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-S3P2K-150

  • Zoro # G4979177


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S3P2K-150
Zoro #
G4979177
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.7 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Positive Retained
Compliance
ISO 15156, NACE MR0175
Ball Valve Product Group
Manual
Standards
ASME B16.34, CF8M
Stem Material
630 Stainless Steel
Features
ISO Mounting Pad
Max. Pressure
1,500 PSI CWP
Handle Material
304 Stainless Steel
Handle Type
Lever
Body Material
Stainless Steel
Seat Material
PTFE
Temp. Range
-20 Degrees to 500 Degrees F
Seal Material
Graphite
Type
Three Piece
Handle - Locking
Locking
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Blue
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Maximum Pressure - Steam
250 PSI WSP
Coefficient of Volume (Cv)
131.92

Description

Manual Two-Way Ball Valve, Body Material CF8M Stainless Steel, For Media Air, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.