Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSV-150NLH

  • Zoro # G4448796


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSV-150NLH
Zoro #
G4448796
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.19 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Panel Mount
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Standards
ANSI B1.20.3
Max. Pressure
1,500 PSI CWP
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Type
Blowout Proof
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Stainless Steel
Handle Type
Lever
Seal Material
PTFE
Type
Panel Mount
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
131.93
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
29.9 in Hg

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.