Zoro Homepage

1-1/2" ID x 20 ft PE Discharge & Suction Hose BK/YL

  • Mfr # 1ZNB1

  • Zoro # G2697773


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Inside Dia.
1-1/2"
Outside Dia.
2.17"
Max. Pressure
26 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZNB1
Zoro #
G2697773
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
2.17"
Length
20 ft.
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
3 7/8 in
Hose Fitting A Size
1 1/2 in
Hose Inside Dia.
1 1/2 in
Hose Length
20 ft
Hose Fitting B Size
1 1/2 in

Details

Item
Water Suction Hose
Tube Material
Polyethylene
Max. Pressure
26 psi
Color
Black and Yellow
Fitting Type
FNPSM x MNPSM
Fittings
Alum. Shank M x F w/Brass Swivel
Vacuum Rating
29 in Hg
Max. Temp.
140 Degrees F
Includes
Gasket
Reinforcement
Polyethylene
Max. Working Pressure @ 70 F
26 psi
Hose Fitting A Material
Aluminum
Temp. Range
-40 Degrees to 140 Degrees F
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting A Type
FNPSM
Hose Configuration
Coupled Assembly
Hose Color
Black, Yellow
Hose Fitting B Material
Aluminum
Hose Cover Material
Polyethylene
Hose Fitting B Type
MNPSM
Hose Fittings
Aluminum 1-1/2 in FNPSM X Aluminum 1-1/2 in MNPSM
Hose Tube Material
Polyethylene
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction Hose, Hose Inside Dia. 1 1/2 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 26 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 3 7/8 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.