1-1/2" Male Adapter x MNPT 316 SS Adapter
Mfr # 3LX24
Zoro # G2539801
product price: $46.55
/eaKey Features
Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LX24
Zoro #
G2539801
UPC #
190735926215
Country of Origin
Taiwan, Province of China
Dimensions
Coupler Size
1-1/2"
Pipe Size
1-1/2"
Plug Length
1-41/64"
Thread Size
1-1/2 in -11-1/2
Hose Fitting Size
1-1/2"
Plug Outside Dia.
2-7/64"
Coupling Size
1-1/2"
Overall Length
2-15/16"
Pipe Size - Pipe Fitting
1-1/2"
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 7/64 in, Overall Length 2 15/16 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 41/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.