Zoro Homepage

1-1/2" MNPT x 1-3/4" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNH01

  • Zoro # G2891131


product price: $11.29
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNH01
Zoro #
G2891131
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
1-3/4"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Outside Dia.
1 7/8 in
Inside Dia.
1 1/2 in
Wall Thickness
0.177 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 9/16 in
Outside Diameter
1 7/8 in
Overall Length
1 3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Thread Type
NPT
Item
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
2053 psi @ 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
2053 psi @ 650 Degrees F
Metal Pipe Construction
Seamless
Side B Gender
Male
Side A Connection Type
Close Thread
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Thread Configuration
Fully Threaded
Side A Gender
Male
Gravity Flow
No
Side B Connection Type
Close Thread
Material Grade
304
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Side B Thread Type
NPT
Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2053 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 1 3/4 in, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.