1-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNH18

  • Zoro # G2725414


product price: $45.19
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNH18
Zoro #
G2725414
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
18 in
Outside Dia.
1 7/8 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.13 in
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 5/8 in
Outside Diameter
1 7/8 in
Overall Length
18 in
Inside Diameter
1 5/8 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
304 Stainless Steel
Item
Pipe
Thread Type
NPT
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Max. Pressure
946 psi @ 650 Degrees F
Material Grade
304
Maximum Operating Pressure
946 psi @ 650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Side B Gender
Male
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Maximum Operating Temperature
650 Degrees F
Gravity Flow
No
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Material
Stainless Steel

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 946 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 18 in, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.