Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40

  • Mfr # 467-180

  • Zoro # G3327371


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-180
Zoro #
G3327371
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
18 in
Outside Dia.
1 7/8 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Wall Thickness
0.15 in
Nominal Pipe Size
1 1/2 in
Overall Length
18 in
Inside Diameter
1 1/2 in
Outside Diameter
1 7/8 in
Thread Size
11-1/2"

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe
Pressure (PSI)
125
Material (Pipe)
Red Brass
Basic Pipe Fitting Material
Metal
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Temp. Range
-20 to 450 Degrees F
Maximum Operating Temperature
400 Degrees F
Material Grade
ASTM B43
Material
Red Brass
Gravity Flow
No
Maximum Operating Pressure
184 psi @ 450 Degrees F
Side A Thread Type
NPT
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Compatibility
Class 150
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Side A Gender
Male
Side A Connection Type
Threaded
Maximum Steam Pressure
731 psi @ 300 Degrees F
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F

Description

Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.