Zoro Homepage

1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 467-025

  • Zoro # G2552085


product price: $13.69
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-025
Zoro #
G2552085
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Overall Length
2 1/2 in
Wall Thickness
0.15 in
Inside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 to 450 Degrees F
Material (Pipe)
Red Brass
Pipe Fitting Material
Red Brass
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Pressure (PSI)
125
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Material Grade
ASTM B43
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Schedule
Schedule 40
Fitting Compatibility
Class 150
Side A Gender
Male
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Side A Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
184 psi @ 450 Degrees F
Gravity Flow
No
Maximum Steam Pressure
731 psi @ 300 Degrees F
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.