1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 PK25

  • Mfr # 467-025P25GR

  • Zoro # G5547525


product price: $370.99
/pk 25, $14.84/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-025P25GR
Zoro #
G5547525
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Size (Nominal)
1-1/2"
Outside Dia.
1 7/8 in
Pipe Size (Fittings)
1-1/2"
Overall Length
2 1/2 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Temp. Range
-20 To 400 Degrees F
Pressure (PSI)
125 lb
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM B62
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
Red Brass
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Maximum Operating Temperature
400 Degrees F
Side B Connection Type
Threaded
Side A Thread Type
NPT
Schedule
Schedule 40
Side A Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
125 lb
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Polished, Fitting Compatibility Class 150, Material Brass, Material Grade C23000, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 125 lb, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.