1-1/2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNH3

  • Zoro # G3258114


product price: $8.65
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNH3
Zoro #
G3258114
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 3/4 in
Wall Thickness
0.188 in
Outside Dia.
2 in
Inside Diameter
1 3/4 in
Outside Diameter
2 in
Overall Length
2 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Standards
ASTM A733
Fittings Sub-Category
Nipples
Pipe Fitting Material
316 Stainless Steel
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Unthreaded
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Material
Stainless Steel
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on One End
Material Grade
316

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.