Zoro Homepage

1-1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80

  • Mfr # E6BNH18

  • Zoro # G3163544


product price: $99.79
/ea
Sold in multiples of 5 for $498.95
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNH18
Zoro #
G3163544
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 ft
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Wall Thickness
0.177 in
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
2 ft
Inside Diameter
1 9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
250 psi
Item
Pipe
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
316 Stainless Steel
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side B Connection Type
Threaded
Side A Thread Type
NPT
Maximum Operating Pressure
250 psi
Side A Gender
Male
Schedule
Schedule 80
Material
Stainless Steel
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.