Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80

  • Mfr # 861-214

  • Zoro # G3246817


product price: $6.49
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861-214
Zoro #
G3246817
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
2 in
Outside Diameter
1 9/10 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 80
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Max. Pressure
200 psi @ 73 Degrees F
Standards
ASTM D1784, ASTM D2467, NSF 14, NSF 61
Pipe Fitting Connection Type
MNPT x MNPT
Material
PVC
Application
Non-Potable Water, Potable Water
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
32 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 80
Maximum Operating Pressure
235 psi @ 73 Degrees F
Side B Thread Type
NPT
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Schedule 80
Gravity Flow
No
Side A Gender
Male

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material PVC, Material Trade Name Industrial, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.