Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNH02

  • Zoro # G2768516


product price: $9.25
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNH02
Zoro #
G2768516
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Outside Dia.
2 in
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Wall Thickness
0.177 in
Inside Dia.
1 1/2 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 9/16 in
Outside Diameter
1 7/8 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Max. Pressure
250 psi
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
-60 Degrees to 450 Degrees F
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
250 psi
Side B Gender
Male
Side B Connection Type
Threaded
Schedule
Schedule 80
Side A Connection Type
Threaded
Material Grade
304
Gravity Flow
No
Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.