Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80

  • Mfr # 1886-020

  • Zoro # G3407695


product price: $6.19
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1886-020
Zoro #
G3407695
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 119/250 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Thread Type
MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x Socket
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Pipe Fitting Material
PVC
Max. Pressure
235 psi @ 73 Degrees F
Item
Nipple
Max. Temp.
110 Degrees F
Standards
ASTM D1784
Material (Pipe)
PVC
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Plastic
Material
PVC
Application
Non-Potable Water, Potable Water
Fitting Compatibility
Schedule 80
Side A Gender
Male
Side A Connection Type
Threaded on One End
Thread Configuration
Threaded on One End
Maximum Operating Pressure
235 psi @ 73 Degrees F
Side A Thread Type
NPT
Minimum Operating Temperature
40 Degrees F
Schedule
Schedule 80
Maximum Operating Temperature
140 Degrees F
Side B Connection Type
Unthreaded

Description

Pipe Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 15/32 in, Material PVC, Material Trade Name Not Applicable, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 2 in, Resistance Properties Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.