Zoro Homepage

1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E6BNH05

  • Zoro # G3270757


product price: $15.99
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNH05
Zoro #
G3270757
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3.5 in
Inside Dia.
1 1/2 in
Wall Thickness
0.177 in
Pipe Size
1-1/2"
Pipe Size (Nominal)
1-1/2"
Outside Dia.
2 in
Pipe Size (Fittings)
1-1/2"
Inside Diameter
1 9/16 in
Overall Length
3 1/2 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Item
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
250 psi
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Side B Thread Type
NPT
Schedule
Schedule 80
Material
Stainless Steel
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded
Gravity Flow
No
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Material Grade
316
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.