Zoro Homepage

1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40

  • Mfr # 567-480

  • Zoro # G2807777


product price: $47.99
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567-480
Zoro #
G2807777
UPC #
032888995239
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 ft
Outside Dia. (In.)
1.9 in
Inside Dia. (In.)
1.61 in
Pipe Size (Nominal)
1-1/2"
Wall Thickness (In.)
0.145 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.145 in
Outside Diameter
1 29/32 in
Overall Length
4 ft
Inside Diameter
1 39/64 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Carbon Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1064 psi @ 650 Degrees F
Seamless/Welded
Welded
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Item
Pipe
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Carbon Steel
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53, ASTM A733, WWN 351
Maximum Operating Temperature
600 Degrees F
Side B Gender
Male
Schedule
Schedule 40
Fitting Compatibility
Class 150
Side A Gender
Male
Application
Air, Gas, Potable Water
Maximum Steam Pressure
1064 psi @ 650 Degrees F
Material
Steel
Side B Thread Type
NPT
Gravity Flow
No
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Maximum Operating Pressure
1064 psi @ 650 Degrees F
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Material Grade
Grade B
Metal Pipe Construction
Welded
Manufacture Location
Globally Sourced
Side A Thread Type
NPT

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.