Zoro Homepage

1-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 467-050

  • Zoro # G2841806


product price: $32.49
/ea

Key Features

Pipe Size - Nominal
1-1/2"
Overall Pipe Length
5"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Same Size
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-050
Zoro #
G2841806
UPC #
00190735929063
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1-1/2"
Overall Pipe Length
5"
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Wall Thickness
0.15 in
Overall Length
5 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Same Size
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pressure (PSI)
125
Pipe Fitting Connection Type
MNPT x MNPT
Standards
AB 1953, ANSI B1.20.1, ASTM B687, NSF 61
Pipe Fitting Material
Red Brass
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Material
Red Brass
Max. Pressure
125 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Side A Thread Type
NPT
Side B Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Maximum Operating Pressure
184 psi @ 450 Degrees F
Fitting Compatibility
Class 150
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Side B Thread Type
NPT
Side A Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Maximum Steam Pressure
731 psi @ 300 Degrees F
Maximum Operating Temperature
400 Degrees F
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 5 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.