1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 PK25

  • Mfr # T4BNH08P25

  • Zoro # G5806911


product price:  $230.99
/pk 25, $9.24/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNH08P25
Zoro #
G5806911
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Outside Dia.
2 in
Inside Dia.
1 3/4 in
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.188 in
Overall Length
5 in
Outside Diameter
2 in
Inside Diameter
1 3/4 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT x MNPT
Standards
ASTM A312
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Item
Nipple
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side B Gender
Male
Side B Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Maximum Operating Pressure
150 psi
Material Grade
304
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F

Description

Nipple, Application Air, Gases, Non-Potable Water, Fuels, Inside Diameter 1 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.