Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 567-070

  • Zoro # G2909042


product price: $11.55
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567-070
Zoro #
G2909042
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
7 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.141 in
Wall Thickness (In.)
0.1406 in
Outside Dia. (In.)
1.9063 in
Inside Dia. (In.)
1.6094 in
Inside Diameter
1 39/64 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Overall Length
7 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Pipe Fitting Material
Galvanized Steel
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Maximum Operating Pressure
1064 psi @ 650 Degrees F
Side B Thread Type
NPT
Finish/Coating
Galvanized
Gravity Flow
No
Side B Gender
Male
Schedule
Schedule 40
Material Grade
Grade B
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
1064 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Material
Steel
Side A Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Fitting Compatibility
Class 150
Maximum Operating Temperature
600 Degrees F
Application
Air, Gas, Potable Water
Side A Connection Type
Threaded
Metal Pipe Construction
Welded

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.