Zoro Homepage

1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNH12

  • Zoro # G3353095


product price: $26.19
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNH12
Zoro #
G3353095
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
8 in
Wall Thickness
0.177 in
Outside Dia.
1 29/32 in
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 1/2 in
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
8 in
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 9/16 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2053 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.