1 1/2 S A E Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 150WSAE
Zoro # G322725558
product price: $154.29
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
5/32 in
Outside Diameter
3 in
Inside Diameter
1-9/16 in
Minimum Thickness
0.213 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150WSAE
Zoro #
G322725558
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1-1/2 in
Maximum Thickness
5/32 in
Outside Diameter
3 in
Inside Diameter
1-9/16 in
Minimum Thickness
0.213 in
Details
Material
Steel
Item
Flat Washer
Thickness Tolerance
=+/-0.060
Finish
Zinc Plated
System of Measurement
Inch
Standards
ASME B18.21.1-2009
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.