Zoro Homepage

1-1/2" Socket CPVC Ball Valve Inline

  • Mfr # 107-127

  • Zoro # G0264564


product price: $24.85
/ea

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-127
Zoro #
G0264564
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.17 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Stem Material
CPVC
Hose I.D.
1 5/8 in
Handle Type
Tee
Standards
NSF/ANSI 372
Temp. Range
40 Degrees to 180 Degrees F
Seat Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
100 PSI CWP
Stem Type
Blowout Proof
Handle Material
ABS
Body Material
Plastic
Seal Material
PTFE
Type
One Piece
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
180
Color - Valve Handle
Red
Pipe Schedule Compatibility
Schedule 40
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
180 Degrees F

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.