Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Socket Weld 304 SS Union Class 6000

  • Mfr # 3001601712

  • Zoro # G4466141


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001601712
Zoro #
G4466141
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Hex Size
4 in
Fitting Side B Outside Diameter
2 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 3/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Union
Standards
MSS SP83 ,SA182
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 6000
Fitting Side A Gender
Female
Color
Silver
Maximum Operating Pressure
3000 psi

Description

This ZORO SELECT - 3001601712 is a stainless steel pipe union designed to connect two pipe ends securely while allowing disconnection without rotating the pipes. Constructed from grade 304 stainless steel, it provides a pressure-tight seal suitable for various piping systems that require frequent access or realignment. It includes a three-piece mechanical design (body, nut, gasket) and is rated for operation within the specified pressure and temperature ranges.

Key Features:

  • Compatible with natural gas, non-potable water, and oil piping systems.
  • Constructed from grade 304 stainless steel.
  • Meets industry standards for pressure ratings within specified ranges.
  • Includes a three-piece mechanical design (body, nut, gasket).
  • Connects with female threaded components, nominal size 1 1/2 inches, socket weld ends on both sides.
  • Material color is silver.
  • Overall length of 3 3/8 inches as specified.
  • Standards compliance includes MSS SP83 and SA182.
  • Rated for operation within the temperature range of -20°F to 100°F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.