Zoro Homepage

1-1/2" Socket Weld SS Tee

  • Mfr # 4307006120

  • Zoro # G1901837


product price: $64.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
316L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307006120
Zoro #
G1901837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-23/64"
Pipe Size
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Overall Length
3 1/2 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Pressure
3000 psi
Max. Steam Pressure
2810 psi@350 Degrees F
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Standards
ISO 9001:2008, ASTM A182, ASME B16.11, MSS SP-79
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side C Type
Socket
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Color
Silver
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
For Pipe Schedule
80
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side B Type
Socket

Description

Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.