Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Welded SS Weld Neck Flange Sch 40

  • Mfr # 4381006240

  • Zoro # G2487082


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006240
Zoro #
G2487082
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
6-1/8"
Nominal Pipe Size
1 1/2 in
Flange Outside Diameter
6 1/16 in
Overall Length
2 11/16 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 7/8 in
Flange Thickness
3/4 in

Details

Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Weld Neck Flange
Specific Pipe Fitting Shape
Weld Neck Flange
Pipe Fitting Connection Type
Welded
Standards
ASTM-SA182, ANSI B16.5
Fittings Sub-Category
Flanges
Number of Holes
4
Max. Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Max. Pressure
720 psi
Class
Class 300
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Material Grade
316/316L
Number of Bolt Holes
4
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Weld Neck Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 6 1/16 in Flange Outside Diameter, 3/4 in Flange Thickness, 2 11/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.