Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/2" x 3/4" FNPT Galvanized Reducing Tee

  • Mfr # 0811045806

  • Zoro # G2766106


product price: $10.39
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811045806
Zoro #
G2766106
UPC #
690291880940
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
3/4 in
Pipe Size
1-1/2" x 1-1/2" x 3/4"
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Item
Reducing Tee
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
Saturated Steam Pressure
150 PSI
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Application
Air, Oil, Non-Potable Water
Finish/Coating
Galvanized
Color
Silver

Description

Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.