1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2994833112

  • Zoro # G2885729


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994833112
Zoro #
G2885729
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
4 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 80
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi
Fitting Side A Type
Plain
Fitting Side B Type
Plain
Material Grade
304/304L

Description

The ZORO SELECT 2994833112 is a stainless steel swage nipple used to connect dissimilar pipe sizes with male threads of two different diameters. Rated for corrosion resistance and pressure within specified environmental conditions, it provides a connection suitable for use in systems within specified pressure limits. Made from 304/304L stainless steel, it is rated for use within the specified pressure and temperature limits. Common applications include plumbing, hydraulic, and process systems where a compact, durable connection is required. It features a schedule 80 wall thickness and can withstand a maximum rated pressure of 3000 psi at 100°F, making it suitable for high-pressure systems.

Key Features:

  • Material Grade: 304/304L stainless steel, known for corrosion resistance and durability.
  • Max. Pressure: 3000 psi @ 100°F, rated to withstand pressures up to 3000 psi at 100°F under specified conditions.
  • Overall Length: 4-1/2 in
  • Pipe Length: 1-1/4 in
  • Fitting Schedule/Class: Schedule 80
  • Fitting Side A: Nominal Size 1-1/2 in with a 1-7/8 in outside diameter, and plain connection type.
  • Fitting Side B: Nominal Size 1-1/4 in with a 1-5/8 in outside diameter, and plain connection type.
  • Specific Shape: Swage Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.