1-1/2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2994833318

  • Zoro # G2886410


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994833318
Zoro #
G2886410
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
1 5/8 in
Overall Length
4 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Material Grade
316/316L
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Seal
No
For Pipe Schedule
80
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded

Description

The ZORO SELECT - 2994833318 is a stainless steel swage nipple featuring male threads on two ends with different diameters, providing a straight reduction between pipes of specified sizes. Its corrosion-resistant construction makes it suitable for use in systems compatible with this material. Made from grade 316/316L stainless steel, it is rated for operation at pressures up to 3000 psi at 100°F within specified conditions. The fitting is designed for use with Schedule 80 pipes rated for corresponding standards and is constructed with threaded connections, serving as a compact and durable means to connect dissimilar pipe sizes.

Key Features:

  • Material Grade: 316/316L Stainless Steel – offers corrosion resistance and durability.
  • Max. Pressure: 3000 psi @ 100°F – supports high-pressure applications.
  • Overall Length: 4 1/2 inches
  • Overall Pipe Length: 1 1/4 inches
  • Fitting Schedule/Class: Schedule 80 – compatible with pipes rated for this schedule.
  • Fitting Side A: 1 1/2 inch nominal size, outside diameter 1 7/8 inch, threaded (11 1/2 TPI).
  • Fitting Side B: 1 1/4 inch nominal size, outside diameter 1 5/8 inch, threaded (11 1/2 TPI).
  • Fitting Shape: Swage Nipple
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006 – meets applicable standards.
  • Includes Pre-Applied Thread Sealant: No – sealant is not factory-applied.
  • Includes Seal: No – no additional sealing components included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.