Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/4" FNPT Galv 90 Degree Reducing Elbow

  • Mfr # 5P813

  • Zoro # G3210137


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P813
Zoro #
G3210137
UPC #
190735932209
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size
1-1/2" x 1-1/4"

Details

Item
90 Degree Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Connection Type
NPT x NPT
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Saturated Steam Pressure
150 PSI
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Gender
Female
Threading
NPT
Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Pressure Level
Medium Pressure (300-999 psi)
Class
Class 150
Finish/Coating
Galvanized
Connection Type
Threaded
Fitting Shape
Elbow
Fitting Side B Gender
Female

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, NPT, Female, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.