Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/4" FNPT Galvanized Reducer

  • Mfr # 1XKW7

  • Zoro # G0334774


product price: $13.69
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XKW7
Zoro #
G0334774
UPC #
190735906231
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/2" x 1-1/4"
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
1500 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Reducer
Includes Seal
No
Class
Class 300
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Color
White
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side B Type
NPT

Description

Reducing Coupling, Malleable Iron, Galvanized, Class Class 300, 1 1/2 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.