Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/4" MSW x FNPT 304 SS Adapter

  • Mfr # 2993009312

  • Zoro # G4465161


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2993009312
Zoro #
G4465161
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size
1-1/2" x 1-1/4"
Overall Length
3 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 1/4 in
Fitting Side B Outside Diameter
2 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Fittings Sub-Category
Adapters
Number of Holes
0
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side A Gender
Female
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
11 1/2
Color
Silver
Material Grade
304
Class
Class 3000
Fitting Side B Type
Socket
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male

Description

This stainless steel adapter is designed to connect two components with different connection types, thread standards, or sizes, providing a corrosion-resistant transition point in process, plumbing, and industrial systems. It features a female connection on Side A with a 1 1/4-inch nominal pipe size and a 2 1/4-inch outside diameter, and a socket connection on Side B with a 1 1/2-inch nominal pipe size and 2 1/4-inch outside diameter. Rated for operation within pressure ranges up to 3000 psi at 100°F, compliant with industry standards. Its construction from 304 stainless steel and compliance with standards LF2 ASME B16.11 and SA182 support durability in demanding environments.
Key Features:

  • Made from 304 stainless steel, suitable for various industrial applications requiring corrosion resistance.
  • Designed for use within specified pressure and temperature ranges.
  • Connection types include MSW (Male Socket Weld) x FNPT (Female National Pipe Thread) connections.
  • Female thread gender on Side A with 11 1/2 thread size, fitting 1 1/4-inch nominal pipe size.
  • Socket connection on Side B with 1 1/2-inch nominal pipe size and 2 1/4-inch outside diameter.
  • Overall length of 3 7/8 inches for compatibility with standard piping systems.
  • Meets industry standards and specifications contained in LF2 ASME B16.11 and SA182.
  • Temperature operating range from -20°F to 100°F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.