Zoro Homepage

1-1/2" x 1-1/4" Socket Weld SS Reducing Insert

  • Mfr # 4307004552

  • Zoro # G3023404


product price: $15.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Fitting Material
304L Stainless Steel
Tube Size
1-1/2" x 1-1/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004552
Zoro #
G3023404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Tube Size
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size
1-1/2" x 1-1/4"
Outside Dia.
1-5/16"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 1/4 in

Description

Reducing Insert, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.