1-1/2" x 1" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2984833118

  • Zoro # G2886042


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984833118
Zoro #
G2886042
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
4 1/2 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Plain
Includes Pre-Applied Thread Sealant
No
Color
Silver
Material Grade
316/316L
For Pipe Schedule
80
Maximum Operating Pressure
3000 psi
Includes Seal
No
Fitting Side A Type
Plain

Description

The ZORO SELECT 2984833118 is a stainless steel swage nipple designed for connecting dissimilar pipe sizes in plumbing, hydraulic, and process systems. It features male threads of two different diameters, offering a straight reduction and corrosion resistance, with a maximum working pressure: 3000 psi @ 100°F. Made from 316/316L stainless steel, it provides durability and resistance to rust, and is suitable for fluids compatible with 316/316L stainless steel per applicable codes.

Key Features:

  • Material: 316/316L stainless steel for corrosion resistance and durability
  • Shape: Nipple, providing a short adapter with male threads on both ends
  • Connection Type: Plain on both sides
  • Fitting Schedule: Schedule 80, indicating the wall thickness and pressure rating
  • Nominal Pipe Size: Side A — 1 1/2 in; Side B — 1 in
  • Outside Diameter: Side A — 1 7/8 in; Side B — 1 1/4 in
  • Length: 4 1/2 in
  • Pressure Rating: Maximum working pressure: 3000 psi @ 100°F
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Includes: No pre-applied thread sealant or seal supplied

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.